Steel City RCS 1 1/4 Iron Pipe To Beam Clamps

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RCS 1 1/4
  • Rexel Part Number:

    70057
  • UPC:

    785991503180

Right Angle Conduit Clamp, 1 1/4 inch, Type: RC, Right Angle, Material: Steel, For Use With 1 1/2 inch Conduit or Pipe

$ 1,231.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RCS 1 1/4

Rexel Part # 70057

UPC 785991503180

UNSPSC 39121701

Diameter 1 1/4 in

Material Malleable Iron

Type Right Angle Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch