Steel City RCS 3/4 Conduit Clamp, 3/4", Right Angle, Steel

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    RCS 3/4
  • Rexel Part Number:

    70081
  • UPC:

    785991503142

Right Angle Conduit Clamp, 3/4 Inch, Type: RC, Right Angle, Material: Steel, For Use With 3/4 Inch Conduit or Pipe

$ 917.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # RCS 3/4

Rexel Part # 70081

UPC 785991503142

UNSPSC 39121701

Diameter 3/4 in

Material Malleable Iron

Type Right Angle Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch