Multiple GRC1002212 Rigid Elbow, 22-1/2°, 1"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC1002212
  • Rexel Part Number:

    481499
  • UPC:

Rigid Elbow, 22-1/2 Degree, 1 Inch Diameter, Material: Galvanized Steel, Color: Silver.

$ 6.34 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC1002212

Rexel Part # 481499

UPC

UNSPSC 39131707

Color Metallic

Diameter 1 in

Material Steel

Type Rigid Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch