Multiple GRC2502212 Rigid Elbow, 22-1/2°, 2-1/2"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC2502212
  • Rexel Part Number:

    203122
  • UPC:

    78669200367

Rigid Elbow, 22-1/2 Degree, 2-1/2 Inch Diameter, Material: Galvanized Steel, Color: Silver.

$ 28.29 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC2502212

Rexel Part # 203122

UPC 78669200367

UNSPSC 39131707

Color Metallic

Diameter 2 1/2 in

Material Steel

Type Rigid Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch