Multiple GRC3002212 Rigid Elbow, 22-1/2°, 3"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC3002212
  • Rexel Part Number:

    133462
  • UPC:

Rigid Elbow, 22-1/2 Degree, 3 Inch Diameter, Material: Galvanized Steel, Color: Silver.

$ 39.24 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC3002212

Rexel Part # 133462

UPC

UNSPSC 39131707

Color Metallic

Diameter 2 in

Material Steel

Type Rigid Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch