Multiple GRC3502212 Rigid Elbow, 22-1/2°, 3-1/2"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC3502212
  • Rexel Part Number:

    625116
  • UPC:

Rigid Elbow, 22-1/2 Degree, 3-1/2 Inch Diameter, Material: Galvanized Steel, Color: Silver.

$ 59.82 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC3502212

Rexel Part # 625116

UPC

UNSPSC 39131707

Color Metallic

Diameter 3 1/2 in

Material Steel

Type Rigid Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch