Multiple GRC05045 Rigid Elbow, 45°, 1/2"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC05045
  • Rexel Part Number:

    40140
  • UPC:

    98002000181

1/2 Inch Diameter, 45 Degree Elbow, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 3.96 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC05045

Rexel Part # 40140

UPC 98002000181

UNSPSC 39131707

Color Metallic

Diameter 1/2 in

Material Steel

Type Rigid

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch