Multiple GRC2004536R Rigid Elbow, 45°, 2", 36" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC2004536R
  • Rexel Part Number:

    144940
  • UPC:

    98002000304

2 Inch Diameter, 45 Degree Elbow, 36 Inch Radius, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 68.19 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC2004536R

Rexel Part # 144940

UPC 98002000304

UNSPSC 39131707

Color Metallic

Diameter 2 in

Material Steel

Type Rigid Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch