Multiple GRC25045 Rigid Elbow, 45°, 2-1/2"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC25045
  • Rexel Part Number:

    39996
  • UPC:

    98002000187

2-1/2 Inch Diameter, 45 Degree Elbow, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC25045

Rexel Part # 39996

UPC 98002000187

UNSPSC 39131707

Color Metallic

Diameter 2 1/2 in

Material Steel

Type Rigid Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch