Multiple GRC5004536R Rigid Elbow, 45°, 5", 36" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC5004536R
  • Rexel Part Number:

    214449
  • UPC:

    98002000310

5 Inch Diameter, 45 Degree Elbow, 36 Inch Radius, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 313.40 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC5004536R

Rexel Part # 214449

UPC 98002000310

UNSPSC 39131707

Color Metallic

Diameter 5 in

Material Steel

Type Rigid

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch