Multiple GRC1009036R Rigid Elbow, 90°, 1", 36" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC1009036R
  • Rexel Part Number:

    84326
  • UPC:

    98002010301

1 Inch Diameter, 90 Degree Elbow, 36 Inch Radius, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 38.22 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC1009036R

Rexel Part # 84326

UPC 98002010301

UNSPSC 39131707

Color Metallic

Diameter 1 in

Material Steel

Type Rigid Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch