Multiple GRC1259048R Rigid Elbow, 90°, 1-1/4", 48" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC1259048R
  • Rexel Part Number:

    529100
  • UPC:

    98002010342

1-1/4 Inch Diameter, 90 Degree Elbow, 48 Inch Radius, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 60.91 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC1259048R

Rexel Part # 529100

UPC 98002010342

UNSPSC 39131707

Color Metallic

Diameter 1 1/4 in

Material Steel

Type Rigid Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch