Multiple GRC15090 Rigid Elbow, 90°, 1-1/2"

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC15090
  • Rexel Part Number:

    39626
  • UPC:

    98002000165

1-1/2 Inch Diameter, 90 Degree Elbow, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 10.79 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC15090

Rexel Part # 39626

UPC 98002000165

UNSPSC 39131707

Color Metallic

Diameter 1 1/2 in

Material Steel

Type Rigid Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch