Multiple GRC1509024R Rigid Elbow, 90°, 1-1/2", 24" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC1509024R
  • Rexel Part Number:

    269190
  • UPC:

    98002010263

1-1/2 Inch Diameter, 90 Degree Elbow, 24 Inch Radius, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 40.37 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC1509024R

Rexel Part # 269190

UPC 98002010263

UNSPSC 39131707

Color Metallic

Diameter 1 1/2 in

Material Steel

Type Rigid Elbow

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch