Calbond PV0510CT00 PVC Coated Conduit, 1/2", 10' Length

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV0510CT00
  • Rexel Part Number:

    738293
  • UPC:

    847656071325

PVC Coated Conduit, 1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 409.93 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Calbond

Mfr Part # PV0510CT00

Rexel Part # 738293

UPC 847656071325

UNSPSC 39131706

Diameter 1/2 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch