Calbond PV0590EL00 PVC Coated 90° GRC Elbow, 1/2"

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV0590EL00
  • Rexel Part Number:

    738158
  • UPC:

    847656053871

1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

$ 1,638.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbond

Mfr Part # PV0590EL00

Rexel Part # 738158

UPC 847656053871

UNSPSC 39131717

Diameter 1/2 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch