Calbrite PV1010CT00 PVC Coated Rigid Conduit, 1", 10'

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1010CT00
  • Rexel Part Number:

    500319
  • UPC:

PVC Coated Conduit, 1" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 615.28 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 10

Mfr / Brand Calbrite

Mfr Part # PV1010CT00

Rexel Part # 500319

UPC

UNSPSC 39131700

Diameter 1 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch