Calbrite PV1090EL00 PVC Coated 45° GRC Elbow, 1"

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1090EL00
  • Rexel Part Number:

    500322
  • UPC:

1" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 1,949.81 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1090EL00

Rexel Part # 500322

UPC

UNSPSC 39131717

Diameter 1 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch