Calbrite PV1290EL00 PVC Coated 90° GRC Elbow, 1-1/4"

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV1290EL00
  • Rexel Part Number:

    563110
  • UPC:

1-1/4" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 2,395.43 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV1290EL00

Rexel Part # 563110

UPC

UNSPSC 39131717

Diameter 1 1/4 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch