Calbrite PV2010CT00 PVC Coated Rigid Conduit, 2", 10'

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    PV2010CT00
  • Rexel Part Number:

    494187
  • UPC:

PVC Coated Conduit, 2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 1,235.30 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Calbrite

Mfr Part # PV2010CT00

Rexel Part # 494187

UPC

UNSPSC 39131706

Diameter 2 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch