Calbond PV3510CT00 PVC Coated Conduit, 3-1/2", 10' Length

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV3510CT00
  • Rexel Part Number:

    731506
  • UPC:

PVC Coated Conduit, 3-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Black PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 2,888.07 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 10

Mfr / Brand Calbond

Mfr Part # PV3510CT00

Rexel Part # 731506

UPC

UNSPSC 39131706

Diameter 3 1/2 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch