Calbond PV3590EL00 PVC Coated 90° GRC Elbow, 3-1/2"

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV3590EL00
  • Rexel Part Number:

    731508
  • UPC:

3-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

$ 16,235.51 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbond

Mfr Part # PV3590EL00

Rexel Part # 731508

UPC

UNSPSC 39131717

Diameter 3 1/2 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch