Calbond PV4090EL00 PVC Coated 90° GRC Elbow, 4"

  • Mfr/Brand Name:

    Calbond
  • Mfr Number:

    PV4090EL00
  • Rexel Part Number:

    729895
  • UPC:

4" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

$ 17,667.38 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Calbond

Mfr Part # PV4090EL00

Rexel Part # 729895

UPC

UNSPSC 39131717

Diameter 4 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch