Multiple 1-IN-GRC-40MIL PVC Coated Conduit, 1", 10' Length

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    1-IN-GRC-40MIL
  • Rexel Part Number:

    95892
  • UPC:

    98004007003

PVC Coated Conduit, 1" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 535.64 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Multiple

Mfr Part # 1-IN-GRC-40MIL

Rexel Part # 95892

UPC 98004007003

UNSPSC 39131706

Diameter 1 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch