Plasti-Bond PRHCONDUIT-1-1/4 PVC Coated Rigid Conduit, 1-1/4", 10' Length

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHCONDUIT-1-1/4
  • Rexel Part Number:

    289517
  • UPC:

    784011200047

PVC Coated Conduit, 1-1/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 953.05 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Plasti-Bond

Mfr Part # PRHCONDUIT-1-1/4

Rexel Part # 289517

UPC 784011200047

UNSPSC 39131707

Diameter 1 1/4 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch