Plasti-Bond PRHCONDUIT-2-1/2 PVC Coated Rigid Conduit, 2-1/2", 10'

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHCONDUIT-2-1/2
  • Rexel Part Number:

    254845
  • UPC:

    784011200078

PVC Coated Conduit, 2-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 2,288.55 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Plasti-Bond

Mfr Part # PRHCONDUIT-2-1/2

Rexel Part # 254845

UPC 784011200078

UNSPSC 39131707

Diameter 2 1/2 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch