Plasti-Bond PRHCONDUIT-2 PVC Coated Rigid Conduit, 2", 10'

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHCONDUIT-2
  • Rexel Part Number:

    196611
  • UPC:

    784011200061

PVC Coated Conduit, 2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 1,511.30 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Plasti-Bond

Mfr Part # PRHCONDUIT-2

Rexel Part # 196611

UPC 784011200061

UNSPSC 39131707

Diameter 2 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch