Plasti-Bond PRHELB-1-1/2X90 PVC Coated 90° GRC Elbow, 1-1/2"

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHELB-1-1/2X90
  • Rexel Part Number:

    254880
  • UPC:

    784011200320

1-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 3,436.16 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHELB-1-1/2X90

Rexel Part # 254880

UPC 784011200320

UNSPSC 39131707

Diameter 1 1/2 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch