Plasti-Bond PRHELB-1X90 PVC Coated 90° GRC Elbow, 1"

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHELB-1X90
  • Rexel Part Number:

    104822
  • UPC:

    784011200245

1" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 2,412.80 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHELB-1X90

Rexel Part # 104822

UPC 784011200245

UNSPSC 39131707

Diameter 1 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch