Plasti-Bond PRHELB-2-1/2X90 PVC Coated 90° GRC Elbow, 2-1/2"

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHELB-2-1/2X90
  • Rexel Part Number:

    290188
  • UPC:

    784011200405

2-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 9,578.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHELB-2-1/2X90

Rexel Part # 290188

UPC 784011200405

UNSPSC 39131707

Diameter 2 1/2 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch