Plasti-Bond PRHELB-2X90 PVC Coated 90° GRC Elbow, 2"

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHELB-2X90
  • Rexel Part Number:

    254547
  • UPC:

    784011200368

2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 5,084.56 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHELB-2X90

Rexel Part # 254547

UPC 784011200368

UNSPSC 39131707

Diameter 2 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch