Plasti-Bond PRHELB-4X90 PVC Coated 90° GRC Elbow, 4"

  • Mfr/Brand Name:

    Plasti-Bond
  • Mfr Number:

    PRHELB-4X90
  • Rexel Part Number:

    254352
  • UPC:

    784011200528

4" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 21,855.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Plasti-Bond

Mfr Part # PRHELB-4X90

Rexel Part # 254352

UPC 784011200528

UNSPSC 39131707

Diameter 4 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch