Perma-Cote PM075-CON PVC Coated Rigid Conduit, 3/4", 10'

  • Mfr/Brand Name:

    Perma-Cote
  • Mfr Number:

    PM075-CON
  • Rexel Part Number:

    49543
  • UPC:

    73695300002

PVC Coated Conduit, 3/4" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 519.91 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 10

Mfr / Brand Perma-Cote

Mfr Part # PM075-CON

Rexel Part # 49543

UPC 73695300002

UNSPSC 39131706

Diameter 3/4 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch