Perma-Cote PM100-CON PVC Coated Rigid Conduit, 1", 10'

  • Mfr/Brand Name:

    Perma-Cote
  • Mfr Number:

    PM100-CON
  • Rexel Part Number:

    49498
  • UPC:

    73695300003

PVC Coated Conduit, 1" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 673.09 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Perma-Cote

Mfr Part # PM100-CON

Rexel Part # 49498

UPC 73695300003

UNSPSC 39131706

Diameter 1 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch