Perma-Cote PM125-CON PVC Coated Conduit, 1-1/4", 10' Length

  • Mfr/Brand Name:

    Perma-Cote
  • Mfr Number:

    PM125-CON
  • Rexel Part Number:

    142676
  • UPC:

    73695300004

PVC Coated Conduit, 1-1/4" Diameter, 10 Foot Length, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 851.80 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Perma-Cote

Mfr Part # PM125-CON

Rexel Part # 142676

UPC 73695300004

UNSPSC 39131706

Diameter 1 1/4 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch