Perma-Cote PM250-CON PVC Coated Conduit, 2-1/2", 10' Length

  • Mfr/Brand Name:

    Perma-Cote
  • Mfr Number:

    PM250-CON
  • Rexel Part Number:

    165284
  • UPC:

    73695300007

PVC Coated Conduit, 2-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 2,046.46 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Perma-Cote

Mfr Part # PM250-CON

Rexel Part # 165284

UPC 73695300007

UNSPSC 39131706

Diameter 2 1/2 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch