Robroy PRHELB-1X90X18 PVC Coated 90° GRC Elbow, 1", 18" Radius

  • Mfr/Brand Name:

    Robroy
  • Mfr Number:

    PRHELB-1X90X18
  • Rexel Part Number:

    404836
  • UPC:

    78401120084

1" Diameter, 90° Elbow, 18" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 107.06 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Robroy

Mfr Part # PRHELB-1X90X18

Rexel Part # 404836

UPC 78401120084

UNSPSC 39131707

Diameter 1 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch