Robroy PRHELB-3-1/2X90 PVC Coated 90° GRC Elbow, 3-1/2"

  • Mfr/Brand Name:

    Robroy
  • Mfr Number:

    PRHELB-3-1/2X90
  • Rexel Part Number:

    433166
  • UPC:

    78401120048

3-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 21,256.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Robroy

Mfr Part # PRHELB-3-1/2X90

Rexel Part # 433166

UPC 78401120048

UNSPSC 39131707

Diameter 3 1/2 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch