Ocal COND31/2-G PVC Coated Rigid Conduit, 3-1/2", 10' Length

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    COND31/2-G
  • Rexel Part Number:

    159385
  • UPC:

    704508261092

PVC Coated Conduit, 3-1/2" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

$ 8,310.14 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 10

Mfr / Brand Ocal

Mfr Part # COND31/2-G

Rexel Part # 159385

UPC 704508261092

UNSPSC 39131706

Diameter 3 1/2 in

Length 10 ft

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch