Ocal ELL1/2-G PVC Coated 90° GRC Elbow, 1/2"

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    ELL1/2-G
  • Rexel Part Number:

    45448
  • UPC:

    70450836980

1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 51.28 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # ELL1/2-G

Rexel Part # 45448

UPC 70450836980

UNSPSC 39131706

Diameter 1/2 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch