Ocal ELL11/2-G PVC Coated 90° GRC Elbow, 1-1/2"

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    ELL11/2-G
  • Rexel Part Number:

    45406
  • UPC:

    704508369927

1-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 65.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # ELL11/2-G

Rexel Part # 45406

UPC 704508369927

UNSPSC 39131707

Diameter 1 1/2 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch