Ocal ELL145-G PVC Coated 45° GRC Elbow, 1"

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    ELL145-G
  • Rexel Part Number:

    208014
  • UPC:

    704508370145

1" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 58.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # ELL145-G

Rexel Part # 208014

UPC 704508370145

UNSPSC 39131706

Diameter 1 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch