Ocal ELL3/445-G PVC Coated 45° GRC Elbow, 3/4"

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    ELL3/445-G
  • Rexel Part Number:

    240339
  • UPC:

    704508370466

3/4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 53.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # ELL3/445-G

Rexel Part # 240339

UPC 704508370466

UNSPSC 39131706

Diameter 3/4 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch