Ocal LRELL1X24-G PVC Coated 90° GRC Elbow, 1, 24" Radius

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LRELL1X24-G
  • Rexel Part Number:

    377117
  • UPC:

    70450839509

1" Diameter, 90° Elbow, 24" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 306.60 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LRELL1X24-G

Rexel Part # 377117

UPC 70450839509

UNSPSC 39131706

Diameter 1 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch