Ocal LRELL2X24-G PVC Coated 90° GRC Elbow, 2", 24" Radius

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LRELL2X24-G
  • Rexel Part Number:

    354140
  • UPC:

    704508395506

2" Diameter, 90° Elbow, 24" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 509.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LRELL2X24-G

Rexel Part # 354140

UPC 704508395506

UNSPSC 39131706

Diameter 2 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch