Ocal LRELL3X36-G PVC Coated 90° GRC Elbow, 3", 36" Radius

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LRELL3X36-G
  • Rexel Part Number:

    44886
  • UPC:

    704508395988

3" Diameter, 90° Elbow, 36" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 905.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LRELL3X36-G

Rexel Part # 44886

UPC 704508395988

UNSPSC 39131706

Diameter 3 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch