Ocal LRELL4X48-G PVC Coated 90° GRC Elbow, 4", 48" Radius

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    LRELL4X48-G
  • Rexel Part Number:

    408771
  • UPC:

    70450839627

4" Diameter, 90° Elbow, 48" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

$ 2,173.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # LRELL4X48-G

Rexel Part # 408771

UPC 70450839627

UNSPSC 39131706

Diameter 4 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch