Multiple RT150X3600 Galvanized Running Thread Pipe, 1-1/2" x 3', Steel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RT150X3600
  • Rexel Part Number:

    263729
  • UPC:

    98002000808

Galvanized Running Thread Pipe, 1-1/2 Inch x 3', Steel

$ 550.50 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # RT150X3600

Rexel Part # 263729

UPC 98002000808

UNSPSC 39131707

Diameter 1 1/2 in

Length 3 ft

Material Steel

Type Running Thread

Place your Will Call order by clicking the cart button next to the appropriate Branch