Multiple RT350X3600 All Thread, Diameter: 3-1/2", Length: 3', Steel/Galvanized

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    RT350X3600
  • Rexel Part Number:

    515409
  • UPC:

    98002000812

All Thread, Diameter: 3-1/2 Inch, Length: 3 Feet, Steel/Galvanized

$ 1,808.54 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # RT350X3600

Rexel Part # 515409

UPC 98002000812

UNSPSC 39131707

Diameter 3 1/2 in

Length 3 ft

Material Steel

Type All Thread

Place your Will Call order by clicking the cart button next to the appropriate Branch