Multiple GRC4003024R Rigid Elbow, 30°, 4", 24" Radius

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    GRC4003024R
  • Rexel Part Number:

    822750
  • UPC:

4 Inch Diameter, 30 Degree Sweep Elbow, 24 Inch Radius, Rigid Conduit, Material: Galvanized Steel, Color: Silver.

$ 118.53 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Multiple

Mfr Part # GRC4003024R

Rexel Part # 822750

UPC

UNSPSC 39131707

Color Metallic

Diameter 4 in

Material Steel

Type Rigid

Place your Will Call order by clicking the cart button next to the appropriate Branch